Shop All Overload Relays
Raychem
D-181-1226-90/9
Mfr # 721038-000
Zoro # G005985132
Sold in multiples of 15 for $128.25
$128.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .67 in, .85 in
- Jacket Outside Diameter .06 to .14 in
- Splice Type SolderSleeve
- Pre-Installed Lead Type 55A0111
- Resistance Properties Immersion Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 721038-000
- Zoro # G005985132
- Country of Origin Mexico
- Category Overload Relays
Dimensions
Overall Length | .67 in, .85 in |
Jacket Outside Diameter | .06 to .14 in |
Shield Outside Diameter (Max) | 3.2 mm |
Pre-Installed Lead Wire Size | 26 AWG |
Dielectric Outside Diameter | .095 in |
Conductor Outside Diameter | .01 to .027 in |
Details
Splice Type | SolderSleeve |
Pre-Installed Lead Type | 55A0111 |
Resistance Properties | Immersion Protection |
Applies To | Coaxial Cable |
Lead Stranding | Stranded |
Lead Color | White/White With Black Stripe |
Operating Temperature (Max) | 150°C |
Product Type | Coax Terminator |
Cable Shield Material | Silver, Tin |
Termination Method | Solder |
Lead Plating Material | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- AMPHENOL ER 7C 716S SKT PLUG (MS3106A16S1S)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC28E0375B)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 300VA, 50/60 Hz (30C517)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LR3D08L)
- SIEMENS Overload Relay, 5.50 to 22A, 3P, 600VAC (3UB81234DW2)
- COPELAND COMPRESSOR Overload (971-0561-61)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 1 to 9A, 3P (9065SDO5)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN40F7)
- SIEMENS 7-10AMP Overload Relay (3RU2116-1JB0)
- SIEMENS Overload Relay, 4.60 to 16A, 3P, NEMA S00 (3RB31134TB0)
- Raychem Motor Controls