Shop All Wire Connectors
Raychem
D-150-C-12
Mfr # CX2096-000
Zoro # G400961007
Sold in multiples of 125 for $1,406.25
$1,406.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 20 AWG
- Max. Temp. 150°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CX2096-000
- Zoro # G400961007
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 20 AWG |
Details
Color | Red |
Max. Temp. | 150°C |
Item | Heat Shrink Repair Sleeve |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 175A, 250V AC, Indicating (LPN-RK-175SPI)
- EATON Circuit Breaker, BR Series 30A, 2 Pole, 120/240V AC (BR230)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 10PK (66983)
- DAYTON Three Phase Transformer, 30 kVA, NEMA 2, 150 °C, 480V AC Wye/277V AC, 208V AC Delta (44YV16)
- ERICSON Connector Sealing Cap Large, Perma-Tite (26CW)
- HARTING Han D M Crimp Contact Ag Awg 20, PK 100 (09150006103)
- HARTING Han D M Crimp Contact Ag Awg 26-22, PK 100 (09150006104)
- DOLPHIN COMPONENTS Displacement Connnector, 26-16 AWG, PK1000 (DC-1000-P)
- SIMPSON STRONG-TIE Joist Hanger Lus26Z (LUS26Z)
- STEREN F-compression Rg6 Quad Connector, 50PK (PPC-EX6XL)
- HARTING M20 Rectangular Connector Hood, 57 mm H (19300101520)
- Raychem Wire Connectors & Disconnects