Shop All Wire Connectors
Raychem
D-150-0168
Mfr # 972394-000
Zoro # G700961295
Sold in multiples of 2 for $71.38
$71.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Min. Single Wire Size 0.5 mm2
- Max. Single Wire Size 0.14 mm2
- Length 80.52 mm
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 972394-000
- Zoro # G700961295
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 0.5 mm2 |
Max. Single Wire Size | 0.14 mm2 |
Length | 80.52 mm |
Details
Color | Red |
Insulated | Yes |
Material | Copper Alloy |
Max. Temp. | 150°C |
Terminal Type | Splice |
Finish | Tin Plated |
Connector Type | One-to-One Splice |
Features | Sealable |
Item | Splice Kit |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Mechanical Conn, Set Screw, 10-18 AWG, PK10 (30-1294G)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, Black (TLP810NET)
- HUBBELL CONTROL SOLUTIONS Dimming Low Voltage Switch (LVSD-M-3-WH)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1840)
- MIDWEST FASTENER #7 Ceramic Twist-on Wire Connector, s 8PK (76183)
- ALLSTAR 0.31 in. Hole 2-Gauge Ring Terminals (ALL76116)
- WIREGARD Conn Wire 22-14 Org Cd12 (19-003)
- BURNDY AL Compression Adapter, 1.11inWx2.75inL (AYP350)
- POWER ASSEMBLIES Type W Extension 40 Camlock Series 16 MF 50ft, Brown (40TW16050MFH)
- HARTING Han B Hood Side Entry Hc 2 (09300100542)
- ANDERSON POWER PRODUCTS SB50 HSG GRAY BULK (992BK)
- Raychem Wire Connectors