Shop All Overload Relays
Raychem
D-101-35
Mfr # 624040-000
Zoro # G305985108
product price: $7.25
/ea
Sold in multiples of 300 for $2,175.00
$2,175.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pre-Installed Lead Yes
- Recovered Inside Diameter (Max) .07 in
- Wire Temperature (Max) 125°C
- Operating Temperature (Max) 150°C
- Expanded Inside Diameter (Min) .17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 624040-000
- Zoro # G305985108
- Country of Origin Mexico
- Category Overload Relays
Dimensions
Recovered Inside Diameter (Max) | .07 in |
Expanded Inside Diameter (Min) | .17 in |
Wire Size Range | 20 AWG |
Details
Pre-Installed Lead | Yes |
Wire Temperature (Max) | 125°C |
Operating Temperature (Max) | 150°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLONA Omega 4K; Uhd HDMI Over Hdbaset Transmitter With Usb; Control And (AT-OME-EX-TX)
- TRYSTAR Premium Welding Cable 1/0 Dark blue 10 FT Black Male 2MPC / 300A Standard Electrode Holder (TSWC10DKBE10-BKM-EH3)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Red, 1000 ft Length (20UL1061STRRED1000)
- SCHNEIDER ELECTRIC Overload Relay, 37 to 50A, Class 10, 3P (LRD350)
- SQUARE D Overload Relay, 15 to 45A, Class 10/20, 3P (9065ST220)
- ABB TF42-5.7, THERMAL O/L RELAY, 4.20-5.70A (TF42-5.7)
- SCHNEIDER ELECTRIC Overload Relay, 0.23 to 0.36A, Class 10, 3P (LR2K0303)
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21161DB0)
- NOARK Overload Class 20 70-95A (MT-95/3D-83S)
- SIEMENS 5.5-8AMP OVERLOAD RELAY (3RU2116-1HB0)
- Raychem Overload Relays