Shop All Wire Connectors
Raychem
CWT-9002
Mfr # CWT-9002
Zoro # G100961918
Sold in multiples of 200 for $168.00
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Min. Single Wire Size 1250 CMA
- Max. Single Wire Size 3500 CMA
- Length 42 mm
- Features Temperature Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CWT-9002
- Zoro # G100961918
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 1250 CMA |
Max. Single Wire Size | 3500 CMA |
Length | 42 mm |
Max. Insulation Dia. | 0.105 in |
Details
Color | Red |
Features | Temperature Indicator |
Wire Type | Stranded Tin-Plated Copper |
Insulation Type | Pre-Insulated |
Connector Type | Thru Splice |
Item | One-Step Wire Terminator |
Terminal Type | Solder |
Max. Temp. | 85°C |
Insulated | Yes |
Insulation Material | Radiation-Crosslinked Modified Polyolefin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS California Standard 50A 3-Phase 250V 4-Wire Locking Male Plug Assembly (CS8365)
- EATON Toggle Switch, 4PDT, 12 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7694K4)
- SQUARE D Miniature Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (HOM2100CP)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-24A)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (B1-1)
- ANDERSON POWER PRODUCTS SBX350 AMP CONTACT 3/0 AWG (6355BK)
- HARTING Han 6 Mod F-C, Protective, PK 2 (09140063141)
- IDEAL Twist-On Conn Kit, Twst-On Trminls, 620pcs (30-2091)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-3CB)
- UPG 21 Male barrel to connectors 6ft cord (D1764)
- GROTE Lamp Socket Pigtail, Length: 9 1/2 in (68170)
- Raychem Wire Connectors & Disconnects