Shop All Wire Connectors
Raychem
CWT-9-W122-5
Mfr # CWT-9-W122-5
Zoro # G400961762
Sold in multiples of 30 for $119.70
$119.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 0.38 mm2
- Max. Single Wire Size 1.5 mm2
- Series CWT
- Length 35.5 mm
- Max. Temp. 125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CWT-9-W122-5
- Zoro # G400961762
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 0.38 mm2 |
Max. Single Wire Size | 1.5 mm2 |
Length | 35.5 mm |
Details
Series | CWT |
Max. Temp. | 125°C |
Item | Shield Terminator |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN VERSARACK, 27.795 x20.905 x24.291, Black, Steel (E19SWM12U24)
- CANTEX Elbow, 45 Degree, 1/2 In., PVC, 6-1/4 In. L (5121003)
- TRUMETER Hour Meter Gasket, 3-Hole (5003-011)
- WIREMOLD Cordmate Ii Kit (C53)
- GARDNER BENDER Wire Connector, Twist-On, Yellow, PK500 (13-004)
- SIMPSON STRONG-TIE POST BASE GLV 12GA 4X6"" (ABW46Z)
- LEGRAND 1/2In Box Connectors (B81)
- GROTE Double Seal Pigtail (66911)
- MIDWEST FASTENER 14 WG to 10 WG Solderless Wire Lugs 4PK (76201)
- HARTING Rectangular Connector Insert, 16 A (09330162601)
- POWER FIRST Wire Connector, Orange, PK300 (5UYH7)
- Raychem Wire Connectors & Disconnects