Shop All Wire Connectors
Raychem
CWT-6-W122-5
Mfr # CWT-6-W122-5
Zoro # G900961750
product price: $3.35
/ea
Sold in multiples of 35 for $117.25
$117.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32 mm
- Wire Range 0.38 mm2
- Features Temperature Indicator
- Max. Temp. 125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CWT-6-W122-5
- Zoro # G900961750
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 32 mm |
Details
Wire Range | 0.38 mm2 |
Features | Temperature Indicator |
Item | Shield Terminator |
Max. Temp. | 125°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Two Hole Lug Connector, 1000 kcmil, PK6 (31178)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT256)
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), Black, Protective Film (C4BL6-F)
- WIEGMANN Back Panel, 30.00" H, 20.00" W (NP3020C)
- HANDI-CHEK Electrical Connector Asst 360pc (DISP-EC360)
- IDEAL RG6 F tool-Less Cmprcon Gry/50, PK50 (85-168)
- ANCOR 16-14 Heatshrink Butt Connectors - 25-Pack (309125)
- IDEAL WIRE CONN YEL WING BX100 (30-451P)
- DIRECTV Directv 2PCORD D12; H24 & HR24 Two Power Cord (2PCORD)
- GARDNER BENDER Wire Connector, Medium, Tan, PK175 (16-1H1)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT3-B)
- Raychem Wire Connectors