Shop All Wire Connectors
Raychem
CWT-5-W122-5
Mfr # CWT-5-W122-5
Zoro # G400961748
Sold in multiples of 45 for $130.05
$130.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 29.3 mm
- Max. Temp. 125°C
- Wire Range 0.38mm2
- Features Temperature Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CWT-5-W122-5
- Zoro # G400961748
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 29.3 mm |
Details
Max. Temp. | 125°C |
Item | Shield Terminator |
Wire Range | 0.38mm2 |
Features | Temperature Indicator |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 30A (8903SMO2V02)
- HAMMOND N1 Screw Cover, 36 x 36 x 12, Galv (CSG363612)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 225A, 250V AC, Non-Indicating (LPN-RK-225SP)
- HARTING Han B Base Panel 2 Levers (09300160301)
- GROTE 3-Wire Connector, Fem Pin to Hard Shell (66860)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-350-EC)
- GARDNER BENDER PushGard Push-in Wire Cnectr, PK10 2-Port (19-PC2)
- GARDNER BENDER Wire Connector, Orange, PK100 (16-003N)
- GARDNER BENDER Hex Head Winged Wire Connector, 14-6, PK15 (25-2H2)
- 3M Displacement Connector, 22-18 AWG, PK50 (951X-BOTTLE)
- Raychem Wire Connectors & Disconnects