Shop All Wire Connectors
Raychem
CWT-3802
Mfr # CWT-3802
Zoro # G300961619
Sold in multiples of 200 for $168.00
$168.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series CWT
- Length 26 mm
- Features Temperature Indicator
- Max. Temp. 125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CWT-3802
- Zoro # G300961619
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 26 mm |
Details
Series | CWT |
Features | Temperature Indicator |
Max. Temp. | 125°C |
Item | Shield Terminator |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 1P, M-1 (2510MBA1)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 30mm, No Knob (9001K11J1)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Red (10250TC21)
- ZORO SELECT Clamp, OD 3/8 In, 3/4 In W, Vinyl, PK50 (COV0713Z1)
- LEVITON Receptacle (8300)
- ASI 6 Port, Multi Tap Connector 6 AWG-250 MCM 6 Port, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-6)
- IDEAL In-Line Connectors, 2-Port, PK100 (30-1042)
- CEP 100A 120/208 4P5W IEC60309 CONN (5100C9W)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ITD-2/0B)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3CB)
- GARDNER BENDER Connector Wire 14-12Awg Red (25-086)
- Raychem Wire Connectors & Disconnects