Shop All Wire Connectors
Raychem
CWT-1501
Mfr # CWT-1501
Zoro # G600961746
Sold in multiples of 150 for $112.50
$112.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16 mm
- Features Temperature Indicator
- Max. Temp. 125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CWT-1501
- Zoro # G600961746
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 16 mm |
Details
Features | Temperature Indicator |
Max. Temp. | 125°C |
Item | Shield Terminator |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Current Sensing Relay, 1A, Self Powered (ECSNCFSC)
- SQUARE D Molded Case Circuit Breaker, BGA Series 80A, 3 Pole, 277/480V AC, B Curve (BGA34080Y)
- OMRON Limit Switch, Plunger, Roller Lever, SPDT, 10A @ 480V AC, Actuator Location: Top (ZVNA22S)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point, 100PK (1032G)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #6 LOW DETENT (1307)
- ALLSTAR PERFORMANCE Allstar Performance ALL76265 1-Wire Weather Pack Connector Kit (ALL76265)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Black 50 pk (10-PC8)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK300 (30-452J)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT1-B)
- POLARIS Polaris Multi-Tap Connector, 6 Port (IPL4-6CB)
- Raychem Wire Connectors & Disconnects