Shop All AC & Refrigeration Accessories
Raychem
Crankcase Heater, 208 to 277V
Mfr # 652255-000
Zoro # G0489027
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Length 4 ft
- Includes Flexible Lockstrap and Prestripped 28 in Wire Leads for Easy Connection and Hard-wiring
- Color Black
- Min. Watts 32 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 652255-000
- Zoro # G0489027
- UPC # 715629000491
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 4 ft |
Details
Voltage | 240V AC |
Includes | Flexible Lockstrap and Prestripped 28 in Wire Leads for Easy Connection and Hard-wiring |
Color | Black |
Item | Crankcase Heater |
Min. Watts | 32 W |
Turns On At | 50 Degrees F |
Standards | CCSA US |
Description
Crankcase Heater, Min. Watts 32 W, Turns On At 50 Degrees F, Voltage 240V AC, Length 4 ft, Color Black, Standards CCSA US, Includes Flexible Lockstrap and Prestripped 28 in Wire Leads for Easy Connection and Hard-wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x30"x1" (284-240-300)
- HEIL QUAKER /ICP 1174192 Kit Adapter Assy (1174192)
- BROAN Adj Speed Control, Unit Mount, 120 V (80L)
- DIVERSITECH SpeediChannel 4in. PVC Wall Penetration Cover for Ductless Mini-Split Line-Set Cover System in White (230-WC4)
- RAYCHEM Crankcase Heater, 120V (317363-000)
- NU-CALGON Refrigerant, 10.6 Oz (4175-31)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 50 Ft (61220501)
- DIVERSITECH Compressor Repair Kit, 12 Gauge Kit (TLC-3-12)
- JB INDUSTRIES Oil Mist Filter, 1/2 in. Inlet Port Size (DV-F8)
- TRANE Cov04010 Cover; Condenser Pvc, (COV04010)
- NATION WIDE PRODUCTS Metal Fin Tool (AC-901)
- Raychem AC & Refrigeration Accessories