Shop All Wire Connectors
Raychem
CPGI-WC-PG-4-PORT-BULK
Mfr # CR2095-000
Zoro # G700960564
Sold in multiples of 300 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 12 AWG
- Max. Voltage 600V AC
- Wire Type Standard
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CR2095-000
- Zoro # G700960564
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 12 AWG |
Details
Max. Voltage | 600V AC |
Wire Type | Standard |
Item | Wire Terminator |
Insulated | No |
Connector Type | Closed End |
Terminal Type | Splice |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 50 Lbs Tensile Strength (CT508FL-OR-100)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 15A, 600V AC, Non-Indicating (LPS-RK-15SP)
- AMERICAN WIRE 20 Rolls Of 3.5Lb Coil Of Tie Wire (2260-0-0)
- LEGRAND Fixture Box, Ivory, Steel, Boxes (V5738)
- DOLPHIN COMPONENTS Displacement Connector, 26-16 AWG, PK1000 (DC-1000-S)
- THE BEST CONNECTION 1 10A Alligator Clips W/Vinyl Boots R/B 2Sets (220-1H)
- TYCON SYSTEMS Tycon Systems 5700035 4 Pin Mini Din Male To 5.5 x 2.1 nm. Cable (5700035)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK300 (30-452J)
- ABB OXP10X500, PSTL SHAFT 19.7 10 X 500 (OXP10X500)
- HILLSDALE TERMINAL 16-14 U/I #6 Block Spade, PK1000 (10142)
- ANDERSON POWER PRODUCTS SBE160 SBX175 #1/0 CONT (6384G1)
- Raychem Wire Connectors