Shop All Strain Relief Connector
Raychem
Connector Accessory
Mfr # TXS55AB45-2506AI
Zoro # G705908011
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Device Type D-Sub (Tinel-Lock),Side-Entry Tinel-Lock Ring,Tinel-Lock Ring
- Adapter Plating Material Cadmium (SAE AMS-QQ-P-416, Type II, Class 3)
- Accepts Cable Diameter (Max) 9.53 mm[.375 in]
- Backshell Material Aluminum Alloy
- Connector System Cable-to-Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXS55AB45-2506AI
- Zoro # G705908011
- Country of Origin Unknown
- Category Strain Relief Connector
Dimensions
Accepts Cable Diameter (Max) | 9.53 mm[.375 in] |
Connector Shell Size | 25 |
Adapter Entry Size | 6 |
Details
Termination Device Type | D-Sub (Tinel-Lock),Side-Entry Tinel-Lock Ring,Tinel-Lock Ring |
Adapter Plating Material | Cadmium (SAE AMS-QQ-P-416, Type II, Class 3) |
Backshell Material | Aluminum Alloy |
Connector System | Cable-to-Cable |
Adapter Underplating Material | Suitable Material per SAE-AS85049 (500 Hour Salt Spray) |
TE Connector Interface Code | 55 |
Adapter Angle | 45 |
Sealable | Yes |
Braid Type | 36 Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (M1221-W)
- GARDNER BENDER Wire Connector/Terminal Kit (TK-500)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 690V AC, 3 pole (VLS3P025D1)
- LUMAPRO 100 ft. Hand Wind Cord Reel 0 Outlets (6YF65)
- RACO Cord Connector, 1-31/64" L, 3/4" Conduit (3703-2)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250 (RSR-9520)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (White Grommet), 25PK (SR50A350)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (50ST31505)
- Raychem Strain Relief Connector