Shop All Strain Relief Connector
Raychem
Connector Accessory, Aluminum Alloy
Mfr # R85049/88-13W03
Zoro # G305907995
product price: $51.29
/ea
Sold in multiples of 2 for $102.58
$102.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material 3
- Jacket Material 40
- Number of Strands MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
- Voltage Rating Yes
- Wire Size 11.13 mm[.438 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # R85049/88-13W03
- Zoro # G305907995
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Wire Size | 11.13 mm[.438 in] |
Details
Insulation Material | 3 |
Jacket Material | 40 |
Number of Strands | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Voltage Rating | Yes |
Mil Spec Id | M85049/88-13W03 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Conductor Material | Aluminum Alloy |
Cable Type | Straight |
Number of Conductors | 13 |
Product Type | M85049 |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Wire Color | Unplated (Shotblast Glass Bead) |
Cable Insulation Style | D38999/20,D38999/24,D38999/26,D38999/40,D38999/42,D38999/46,D38999/47 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1-1/2 in. Electrical Metallic Tube EMT Set-Screw Connectors (62715)
- PARTNERS BRAND UV Cable Ties, 120#, 8", Black, 100/Case (CTUV8120)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-3CR)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 800A, 500V AC, Non-Indicating (A50QS800-4)
- AMPHENOL 38999S3 C/C 15 STRT CAD OD (M85049124S15W)
- RACO Cord Connector, 2-9/16" L, 1/2" Conduit (3745-1)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (White Grommet), 25PK (SR50A350)
- RACO Cord Connector, Black, 2-1/32" L, Nylon (4702-1)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- APPLETON ELECTRIC Cable Connector, HazLoc, Explosion, 1/2In (TMCX050A)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200197)
- Raychem Cord Grips