Shop All Strain Relief Connector
Raychem
Connector Accessory, Aluminum Alloy
Mfr # M85049/90-21Z03
Zoro # G205908108
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Raychem AS85049
- Insulation Material 3
- Wire Size 20.62 mm[.812 in]
- Jacket Material 40
- Conductor Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # M85049/90-21Z03
- Zoro # G205908108
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Wire Size | 20.62 mm[.812 in] |
Details
Series | Raychem AS85049 |
Insulation Material | 3 |
Jacket Material | 40 |
Conductor Material | Aluminum Alloy |
Number of Conductors | 21 |
Number of Strands | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Product Type | M85049 |
Cable Type | 90 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Cable Insulation Style | D38999/20,D38999/24,D38999/26,D38999/40,D38999/42,D38999/46,D38999/47 |
Mil Spec Id | M85049/90-21Z03 |
Voltage Rating | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, 2 wire (XS518B1MAL2)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC, Rectangular (5133364)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-ID)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.3A, 600V AC, Non-Indicating (ATQR3/10)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043CR)
- REMKE Cord Grip, Alum, 1" NPT, 1.125-1.250, Size 5 (RSR-3520)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1042G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052)
- Raychem Cord Grips