Shop All Wire Terminals
Raychem
Conn Qc Rcpt 11-13.5Awg 0.250
Mfr # 154717-6
Zoro # G205899970
Sold in multiples of 1500 for $390.00
$390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 to 11 AWG
- Insulation Type Non-Insulated
- Standards UL Rating
- Max. Temp. 221 Degrees F
- Overall Length 0.886 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 154717-6
- Zoro # G205899970
- Country of Origin United Kingdom
- Category Wire Terminals
Dimensions
Overall Length | 0.886 in |
Details
Wire Range | 14 to 11 AWG |
Insulation Type | Non-Insulated |
Standards | UL Rating |
Max. Temp. | 221 Degrees F |
Seam | Open |
Wire Type | Stranded, FLK |
Connection Material | Brass |
Features | Wire Insulation Support |
Connection Type | F-Crimp |
Terminal Type | Receptacle |
Application | Wire & Cable |
Terminal Orientation | Straight |
Insulation Dia | 0.141 to 0.169 in |
Contact Plating Material | Pre-Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor (OMNIDT2000)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M129)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 100A (MGF323N)
- TRIPP LITE Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS500HG)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 14-16 AWG Ga Wre, Tin-Plated Brass, Blue, 100 PK (FDD2-250-100)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-188FIB-Q)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 100-Pack (220222)
- 3M 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (MNG14-6R/SX)
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #8 Stud PK50 (163103-050)
- STA-KON Vinyl Wire Terminal Kit 1102 Piece w/Tool (STAKIT)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (P14-8R-C)
- Raychem Wire Terminals