Shop All Strain Relief Connector
Raychem
CONN BACKSHELL BANDING SZ 17 E
Mfr # R85049/88-17W02
Zoro # G100963363
product price: $37.89
/ea
Sold in multiples of 2 for $75.78
$75.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type M85049
- Mil Spec Id M85049/88-17W02
- Cable Insulation Style D38999/20,D38999/24,D38999/26,D38999/40,D38999/42,D38999/46,D38999/47
- Number of Conductors 17
- Cable Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # R85049/88-17W02
- Zoro # G100963363
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Wire Size | 12.7 mm[.5 in] |
Details
Product Type | M85049 |
Mil Spec Id | M85049/88-17W02 |
Cable Insulation Style | D38999/20,D38999/24,D38999/26,D38999/40,D38999/42,D38999/46,D38999/47 |
Number of Conductors | 17 |
Cable Type | Straight |
Wire Color | Unplated (Shotblast Glass Bead) |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Insulation Material | 2 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Voltage Rating | Yes |
Number of Strands | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Jacket Material | 40 |
Conductor Material | Aluminum Alloy |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M035)
- SIEMENS Circuit Breaker, 5SY6 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY61106)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- PANDUIT 16-14 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN14-38R-L)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1054)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038ZP)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- MAKITA 682505-8 Cord Guard / Strain Reliever (682505-8)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Black (SECP7BA)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (White Grommet), 25PK (SR50A350)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- Raychem Strain Relief Connector