Shop All Coaxial Cables
Raychem
Coaxial Cables 7024D1134-9
Mfr # CX9115-000
Zoro # G405949741
product price: $6.59
/ea
Sold in multiples of 19 for $125.21
$125.21
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 70 Ω
- Operating Temperature Range -65 -150 °C
- Wire Size 24 AWG
- Cable Type Cheminax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CX9115-000
- Zoro # G405949741
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Wire Size | 24 AWG |
Details
Impedance | 70 Ω |
Operating Temperature Range | -65 -150 °C |
Cable Type | Cheminax |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 6" L Gear Tie OR PK 2 (GT6-2PK-31)
- LINEMASTER Hercules - O Shield (531-SWHO)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 20 ft. (4985)
- SIEMENS Load Center, MC, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC2442B1200EFV)
- MONOPRICE Lan, Coaxinstall Kit, Tester, Tone (8135)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- CMPLE Cmple 265-N Optical Toslink Jack to Coaxial RCA Jack Digital Audio Converter (265-N)
- MONOPRICE Cable Adapter, BNC M to RCA F (4121)
- ALLEN TEL 4-Way Coax Splitter, 900 MHz (CT414)
- CAROL Coaxial Cable, 18 AWG, Black, PVC (C5886.41.01)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- Raychem Coaxial Cables