Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr71Ac00-1914Ai
Mfr # C27540-000
Zoro # G105908000
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Connector Detail Specification Number AS31371, AS31341, AS31381, AS31391, AS31481, AS31441, AS31301, AS31321, AS34451, AS31401, AS31471
- Termination Device Type Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
- Salt Spray Resistance 48 Hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # C27540-000
- Zoro # G105908000
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .88 in |
Cable Diameter Range | .438 “ .7 in |
Connector Shell Size | 16, 19 |
Adapter Entry Size | 14 |
Details
Material | Aluminum |
Color | Bright |
Connector Detail Specification Number | AS31371, AS31341, AS31381, AS31391, AS31481, AS31441, AS31301, AS31321, AS34451, AS31401, AS31471 |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Salt Spray Resistance | 48 Hr |
Operating Temperature Range | -65 “ 200 °C |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | AS81703 Series 2/Class E, AS81703 Series 1/Class E,P,J, AS81703 Series 1/Class E, AS81703 Series 2/Class E,J |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR14AI |
TE Adapter Code | 71 |
Style | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Emergency Stop Push Button, 22 mm, 1NO/2NC, Red (A22E-M-12)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1EBA-R63/D)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (111SM602-H4)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20WHIWRTR)
- EAT-IN White CordMate Cord Cover Kit (EA13676)
- RACO Liquidtight Connector, 3-1/2", Steel (3414)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Brown (VHC1036)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 6-10mm (18846)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020CR)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- Raychem Cord Grips