Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr54Ab90-2008Ai
Mfr # 406513-000
Zoro # G505811399
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Termination Device Type Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 406513-000
- Zoro # G505811399
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 8 |
Cable Diameter Range | .25 “ .4 in |
Cable Entry Diameter | .01 “ .5 in |
Connector Shell Size | 20, 37 |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | AS50151 Crimp Contact, MIL-DTL-83723 Series III/Class S, MIL-DTL-83723 Series III/Class A,G,K,R, MIL-DTL-83723 Series I/Class A,G,R, MIL-DTL-83723 Series III/Class G,R,W, AS50151 Class D,L,U,W Crimp Contact, MIL-DTL-83723 Series I/Class G,R, AS50151 Class D,L,U,W Crimp Contact Less ENDBELL, MIL-DTL-83723 Series IIII/Class H, AS81703 Series 3/Class E,L, AS81703 Series 3, MIL-DTL-83723 Series III/Class G,R, MIL-DTL-83723 Series III/Class A,G,K,R,S, MIL-DTL-83723 Series III/Class A,G,R, MIL-DTL-26482 Series 2/Class A,L, AS50151 Class L,W Crimp Contact |
Adapter Angle | 90 |
Operating Temperature Range | -65 “ 175 °C |
Salt Spray Resistance | 500 Hr |
Style | Tinel-Lock Adapter |
TE Adapter Code | 54 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector Detail Specification Number | M83723/38, NAS 1699, M83723/95, AS34641, M83723/08, M83723/01, M83723/65, AS34011, AS34121, M83723/05, NAS 1700, M83723/71, NAS 1650, AS34061, M83723/69, NAS 1692, M83723/78, MS3474, NAS 1641, M83723/98, M83723/82, M83723/91, M83723/36, M83723/74, MS3459, NAS 1651, AS34001, AS34241, AS34511, M83723/48, M83723/37, NAS 1642, M83723/14, M83723/66, M83723/03, M83723/84, NAS 1653, M83723/40, M83723/75, NAS 1694, AS34681, AS34091, M83723/42, NAS 1652, AS34541, AS34671, M83723/83, M83723/87, M83723/41, M83723/06, M83723/73, M83723/02, M83723/04, M83723/43, M83723/96, MS3475, NAS 1693, AS34461, M83723/86, NAS 1702, MS3471, NAS 1643, M83723/49, M83723/72, MS3472, AS34081, M83723/68, AS34561, M83723/67, M83723/85, MS3470, M83723/97, NAS 1599, AS34501, M83723/77, M83723/07, M83723/13, M83723/92, AS34041, M83723/39, NAS 1701, M83723/76, MS3476, |
Termination Device Included | TR08AI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Filler Plate, Snap-In, 1Wx2.5inL (HOMFP)
- SCHNEIDER ELECTRIC Nonfusible Disconnect Switch, 690V AC, NEMA 1, 12, 3R, 4, 4X (VLS3P063D2)
- CALBRITE Coupling, Rigid, 1/2in., 1-5/8in.L, 316 SS (S60500CP00)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 6mm ba, PK500 (701-132)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Gray (SECP13GA)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- ABB Liquid Tight Connector, 1 in., Silver (2940SST)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024ZP)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- REMKE Cord Grip, Steel, 3/8" NPT, .250-.312 (RSRS-005)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- Raychem Strain Relief Connector