Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr54Ab00-1204Bi
Mfr # 983607-000
Zoro # G205812078
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Cable Diameter Range .125 “ .2 in
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
- Connector General Specification Number MIL-DTL-83723 Series III/Class G,R, MIL-DTL-26482 Series 2/Class A,L, AS50151 Class D,L,U,W Crimp Contact Less ENDBELL, MIL-DTL-83723 Series I/Class G,R, AS81703 Series 3/Class E,L, MIL-DTL-83723 Series III/Class A,G,R, MIL-DTL-83723 Series III/Class A,G,K,R, MIL-DTL-83723 Series IIII/Class H, AS50151 Class L,W Crimp Contact, MIL-DTL-83723 Series I/Class A,G,R, AS50151 Class D,L,U,W Crimp Contact, AS81703 Series 3, MIL-DTL-83723 Series III/Class G,R,W, MIL-DTL-83723 Series III/Class S, AS50151 Crimp Contact, MIL-DTL-83723 Series III/Class A,G,K,R,S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 983607-000
- Zoro # G205812078
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .125 “ .2 in |
Cable Entry Diameter | .01 “ .25 in |
Connector Shell Size | 12, 12S, 7 |
Adapter Entry Size | 4 |
Details
Material | Aluminum |
Color | Olive Drab |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector General Specification Number | MIL-DTL-83723 Series III/Class G,R, MIL-DTL-26482 Series 2/Class A,L, AS50151 Class D,L,U,W Crimp Contact Less ENDBELL, MIL-DTL-83723 Series I/Class G,R, AS81703 Series 3/Class E,L, MIL-DTL-83723 Series III/Class A,G,R, MIL-DTL-83723 Series III/Class A,G,K,R, MIL-DTL-83723 Series IIII/Class H, AS50151 Class L,W Crimp Contact, MIL-DTL-83723 Series I/Class A,G,R, AS50151 Class D,L,U,W Crimp Contact, AS81703 Series 3, MIL-DTL-83723 Series III/Class G,R,W, MIL-DTL-83723 Series III/Class S, AS50151 Crimp Contact, MIL-DTL-83723 Series III/Class A,G,K,R,S |
Overbraid Termination | Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 54 |
Connector Detail Specification Number | M83723/38, NAS 1699, M83723/95, AS34641, M83723/08, M83723/01, M83723/65, AS34011, AS34121, M83723/05, NAS 1700, M83723/71, NAS 1650, AS34061, M83723/69, NAS 1692, M83723/78, MS3474, NAS 1641, M83723/98, M83723/82, M83723/91, M83723/36, M83723/74, MS3459, NAS 1651, AS34001, AS34241, AS34511, M83723/48, M83723/37, NAS 1642, M83723/14, M83723/66, M83723/03, M83723/84, NAS 1653, M83723/40, M83723/75, NAS 1694, AS34681, AS34091, M83723/42, NAS 1652, AS34541, AS34671, M83723/83, M83723/87, M83723/41, M83723/06, M83723/73, M83723/02, M83723/04, M83723/43, M83723/96, MS3475, NAS 1693, AS34461, M83723/86, NAS 1702, MS3471, NAS 1643, M83723/49, M83723/72, MS3472, AS34081, M83723/68, AS34561, M83723/67, M83723/85, MS3470, M83723/97, NAS 1599, AS34501, M83723/77, M83723/07, M83723/13, M83723/92, AS34041, M83723/39, NAS 1701, M83723/76, MS3476, |
Operating Temperature Range | -65 “ 175 °C |
Salt Spray Resistance | 500 Hr |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Termination Device Included | TR04BI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO RY504-2-30 50A Female to 2-30A Male Reverse "Y" Cable (RY504-2-30)
- EATON Ill Mtn Pb Sil-bzl Extd Amber, 22.5 mm, Yellow (M22-DL-Y)
- BLUE SEA SYSTEMS Blue Sea 5242 15A ATO/ATC Fuse (5242)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Black, 500' Length (14UL1015STRBLA500)
- EAT-IN White CordMate Cord Cover Kit (EA13676)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, Orchid (NHC1038)
- REMKE Cord Grip, Nylon, 1/2", .188-.250 (RSP-104)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK (NSR34L)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1046)
- Raychem Cord Grips