Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr54Ab00-0804Ai
Mfr # 968210-000
Zoro # G005811905
product price: $142.99
/ea
Sold in multiples of 21 for $3,002.79
Free Shipping & Returns
$3,002.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Salt Spray Resistance 500 Hr
- Adapter Entry Size 4
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 968210-000
- Zoro # G005811905
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 4 |
Connector Shell Size | 8S, 8 |
Cable Diameter Range | .125 “ .2 in |
Cable Entry Diameter | .01 “ .25 in |
Details
Material | Aluminum |
Color | Olive Drab |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR04AI |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 54 |
Connector Detail Specification Number | M83723/38, NAS 1699, M83723/95, AS34641, M83723/08, M83723/01, M83723/65, AS34011, AS34121, M83723/05, NAS 1700, M83723/71, NAS 1650, AS34061, M83723/69, NAS 1692, M83723/78, MS3474, NAS 1641, M83723/98, M83723/82, M83723/91, M83723/36, M83723/74, MS3459, NAS 1651, AS34001, AS34241, AS34511, M83723/48, M83723/37, NAS 1642, M83723/14, M83723/66, M83723/03, M83723/84, NAS 1653, M83723/40, M83723/75, NAS 1694, AS34681, AS34091, M83723/42, NAS 1652, AS34541, AS34671, M83723/83, M83723/87, M83723/41, M83723/06, M83723/73, M83723/02, M83723/04, M83723/43, M83723/96, MS3475, NAS 1693, AS34461, M83723/86, NAS 1702, MS3471, NAS 1643, M83723/49, M83723/72, MS3472, AS34081, M83723/68, AS34561, M83723/67, M83723/85, MS3470, M83723/97, NAS 1599, AS34501, M83723/77, M83723/07, M83723/13, M83723/92, AS34041, M83723/39, NAS 1701, M83723/76, MS3476, |
Operating Temperature Range | -65 “ 175 °C |
Connector General Specification Number | MIL-DTL-83723 Series I/Class G,R, AS50151 Class L,W Crimp Contact, MIL-DTL-83723 Series III/Class A,G,K,R, AS50151 Crimp Contact, AS81703 Series 3, MIL-DTL-83723 Series III/Class A,G,K,R,S, MIL-DTL-83723 Series III/Class S, MIL-DTL-83723 Series IIII/Class H, MIL-DTL-83723 Series I/Class A,G,R, MIL-DTL-26482 Series 2/Class A,L, AS50151 Class D,L,U,W Crimp Contact, MIL-DTL-83723 Series III/Class G,R, MIL-DTL-83723 Series III/Class G,R,W, MIL-DTL-83723 Series III/Class A,G,R, AS50151 Class D,L,U,W Crimp Contact Less ENDBELL, AS81703 Series 3/Class E,L |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (3RA23178XB301BB4)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 20.18 in L, 14.25 in W, Non-Vented, 24 Spaces, NEMA 1 (QOC24US)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K1L38LG)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Black Grommet), 5PK (SR100C1050)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4961AL)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4972NM)
- Raychem Cord Grips