Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr47Ab00-2010Ai
Mfr # 162313-000
Zoro # G605811275
product price: $150.99
/ea
Sold in multiples of 39 for $5,888.61
Free Shipping & Returns
$5,888.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Termination Device Type Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
- Connector Detail Specification Number Patt 615
- Connector General Specification Number VG96912 Series I, PAN 6433-2, BS9522 F0012, SJT (Amphenol)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 162313-000
- Zoro # G605811275
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .63 in |
Cable Diameter Range | .313 “ .5 in |
Connector Shell Size | 20 |
Adapter Entry Size | 10 |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector Detail Specification Number | Patt 615 |
Connector General Specification Number | VG96912 Series I, PAN 6433-2, BS9522 F0012, SJT (Amphenol) |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR10AI |
Operating Temperature Range | -65 “ 175 °C |
Style | Tinel-Lock Adapter |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 47 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, E (5133159)
- RACO Hub, 1/2" Conduit, 1-1/2" L, Zinc (1702)
- TRIPP LITE Protect It Surge Protector, 6 Rotatable Outlet, Direct-Plug In, 1500J (SWIVEL6)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 27" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT27)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG13.5 (LNP13B)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- RACO Cord Connector, 2-5/16" L, 1" Conduit (4804-2)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043CR)
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- Raychem Cord Grips