Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr47Ab00-1407Bi
Mfr # CF3791-000
Zoro # G605811893
product price: $102.99
/ea
Sold in multiples of 53 for $5,458.47
Free Shipping & Returns
$5,458.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Cable Diameter Range .219 “ .35 in
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Style Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CF3791-000
- Zoro # G605811893
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .219 “ .35 in |
Connector Shell Size | 14 |
Adapter Entry Size | 7 |
Cable Entry Diameter | .01 “ .44 in |
Details
Material | Aluminum |
Color | Olive Drab |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Style | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Included | TR07BI |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 47 |
Connector General Specification Number | BS9522 F0012, VG96912 Series I, SJT (Amphenol), PAN 6433-2 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector Detail Specification Number | Patt 615 |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (CCP1.00BK250)
- LUTRON Receptacles, USB, Tamper-Resistant, Biscuit (SCR-15-UBTR-BI)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #10 Stud PK100 (RA18-10FL)
- EATON Ill Mtn Pb Sil-bzl Flsh Blu, 22.5 mm, White (M22-DL-W)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Yellow (VHC1037)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- ABB Cable Connector, 2 In, Straight (TCF200-186AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1098ZP)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034)
- Raychem Cord Grips