Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr41Ab90-2216Ai
Mfr # 612347-000
Zoro # G605812098
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- TE Adapter Code 41
- Cable Diameter Range .5 “ .8 in
- Adapter Entry Size 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 612347-000
- Zoro # G605812098
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .5 “ .8 in |
Adapter Entry Size | 16 |
Connector Shell Size | 22, 23 |
Cable Entry Diameter | .01 “ 1 in |
Details
Material | Aluminum |
Color | Olive Drab |
TE Adapter Code | 41 |
Adapter Angle | 90 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series II/Class E,T |
Salt Spray Resistance | 500 Hr |
Operating Temperature Range | -65 “ 175 °C |
Style | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | MS27472, MS27653, MS24266, MS27665, MS27473, MS27467, MS27468, MS27497, MS27484, MS27656, MS27479, MS27481, MS27661, MS27480, MS27652, MS27474 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Included | TR16AI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, 2-1/2" L, Zinc (2625)
- LITTELFUSE Fuse, Maxi Std And Smart Glow Blade, Blue, 60A, Carded (0MAX060.XP)
- SQUARE D Thermal Unit, 19.70 to 29.1A (B36.0)
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond (KA40U)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/8 In (31622002L)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1054)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036CR)
- Raychem Cord Grips