Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr41Ab90-1810Ai
Mfr # 400721-000
Zoro # G205811286
product price: $281.99
/ea
Sold in multiples of 25 for $7,049.75
Free Shipping & Returns
$7,049.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Adapter Entry Size 10
- Cable Diameter Range .313 “ .5 in
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 400721-000
- Zoro # G205811286
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 10 |
Cable Diameter Range | .313 “ .5 in |
Connector Shell Size | 19, 18 |
Cable Entry Diameter | .01 “ .63 in |
Details
Material | Aluminum |
Color | Olive Drab |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR10AI |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | MS27656, MS27484, MS24266, MS27467, MS27661, MS27665, MS27480, MS27497, MS27652, MS27479, MS27474, MS27468, MS27653, MS27472, MS27481, MS27473 |
Connector General Specification Number | MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I/Class E,T |
TE Adapter Code | 41 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Style | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C |
Adapter Angle | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Strut Channel Style: Standard (FS-200 PG 60.00)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737313)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3O)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCT Box, 1 Gang, Stainless Steel (S60700FDCT)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC125127)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Yellow Grommet), 10PK (SR75B750)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Red (SHC1031)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021)
- Raychem Strain Relief Connector