Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr41Ab45-2412Ai
Mfr # 540281-000
Zoro # G605812012
product price: $335.99
/ea
Sold in multiples of 25 for $8,399.75
Free Shipping & Returns
$8,399.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Connector Shell Size 24, 25
- Style Tinel-Lock Adapter
- Operating Temperature Range -65 “ 175 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 540281-000
- Zoro # G605812012
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 24, 25 |
Cable Diameter Range | .375 “ .6 in |
Cable Entry Diameter | .01 “ .75 in |
Adapter Entry Size | 12 |
Details
Material | Aluminum |
Color | Olive Drab |
Style | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | MS27652, MS27653, MS27480, MS27656, MS27665, MS27468, MS24266, MS27497, MS27467, MS27472, MS27473, MS27484, MS27474, MS27479, MS27661, MS27481 |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series I, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series II/Class T |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Adapter Angle | 45 |
TE Adapter Code | 41 |
Termination Device Included | TR12AI |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 12 Gauge, Back to Back (FS-201SS PG 12.00)
- ENM Hour Meter, LCD, Flush Mount, LCD, 6 Digit (T1141BB)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 3-1/4 Inx1-1/2 In (RF13)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RA-250F)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., Gray (HS1004GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1063)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Black (SECP7BA)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00 (RSR-903)
- Raychem Strain Relief Connector