Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr41Ab00-2016Ai
Mfr # 395463-000
Zoro # G105811041
product price: $223.99
/ea
Sold in multiples of 38 for $8,511.62
Free Shipping & Returns
$8,511.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Operating Temperature Range -65 “ 175 °C
- Connector General Specification Number MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I/Class E,P,T
- Cable Diameter Range .5 “ .8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 395463-000
- Zoro # G105811041
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .5 “ .8 in |
Adapter Entry Size | 16 |
Cable Entry Diameter | .01 “ 1 in |
Connector Shell Size | 20, 21 |
Details
Material | Aluminum |
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C |
Connector General Specification Number | MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I/Class E,P,T |
Termination Device Included | TR16AI |
Connector Detail Specification Number | MS27472, MS27473, MS27497, MS27467, MS27484, MS27480, MS27656, MS27652, MS27481, MS27479, MS27665, MS27474, MS27661, MS27468, MS27653, MS24266 |
Style | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 41 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Element-A/Cl, A178Cw (A178CW)
- POWER FIRST Extra Heavy Duty Cable Tie, 48 in L, 0.35 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (36J179)
- SCHNEIDER ELECTRIC Round Legend Insert, Up, F/9001 Type B (9001B253)
- HALTEC TPMS Chrome Tire Valve Cap, PK100 (89TPMS-CAPG)
- REMKE Cord Grip, Steel, 3/8" NPT, .250-.312 (RSRS-005)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043ZP)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022)
- AMPHENOL 38999S3 B/S STRT SHRK CAD OD (M850496911W)
- ABB Liquid Tight Connector, 1/2in., Silver (2920SST)
- RACO Cord Connector, Silver, 2-3/64" L, Aluminum (4803-5)
- Raychem Cord Grips