Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Sj00-1208Ai
Mfr # 740625-000
Zoro # G405908069
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Corrosion Resisting Steel
- Connector Shell Size C, 13
- Adapter Entry Size 8
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Salt Spray Resistance 1000 Hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 740625-000
- Zoro # G405908069
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | C, 13 |
Adapter Entry Size | 8 |
Cable Diameter Range | .25 “ .4 in |
Cable Entry Diameter | .01 “ .5 in |
Details
Material | Corrosion Resisting Steel |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 1000 Hr |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W |
Style | Tinel-Lock Adapter |
Termination Device Included | TR08AI |
Adapter Plating Material | Passivated per SAE AMS-QQ-P-35 or MIL-S-5002 |
Connector Detail Specification Number | D38999/20, D38999/40, D38999/47, D38999/42, D38999/46, D38999/26, D38999/24 |
TE Adapter Code | 40 |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 260 °C |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type J, 6inL, 22 AWG (36GL10)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 30A, 1 Pole, 125/250V AC, Medium Curve (CLB-303-27E3N-W-A/30)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 ye UL/CSA 10m (7000-08061-0111000)
- IFM Threaded Adapter for Pressure Sensors (E40107)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024ZP)
- ABB Cable Connector, 3/4 In, Straight (TCF075-54AL)
- ABB Liquid Tight Connector, 3/4 in., Nylon, Blk (2930NM)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1059GPK25)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150150)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (40A2F1255)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- Raychem Cord Grips