Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Sc90-1410Ai
Mfr # A36735-000
Zoro # G705811809
product price: $450.99
/ea
Sold in multiples of 25 for $11,274.75
Free Shipping & Returns
$11,274.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Corrosion Resisting Steel
- Color Bright
- Overbraid Termination Tinel-Lock Ring
- Cable Entry Diameter .01 “ .63 in
- Connector Shell Size 15, D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # A36735-000
- Zoro # G705811809
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .63 in |
Connector Shell Size | 15, D |
Adapter Entry Size | 10 |
Cable Diameter Range | .313 “ .5 in |
Details
Material | Corrosion Resisting Steel |
Color | Bright |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
TE Adapter Code | 40 |
Operating Temperature Range | -65 “ 200 °C |
Salt Spray Resistance | 48 Hr |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Termination Device Included | TR10AI |
Connector Detail Specification Number | D38999/46, D38999/40, D38999/47, D38999/42, D38999/20, D38999/24, D38999/26 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Style | Tinel-Lock Adapter |
Adapter Angle | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 2 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7777A)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 45A, 600V AC, Non-Indicating (JJS-45)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-50222-14)
- IGUS Mounting Brkt, Med, OW4.57In / 116mm (2610-12PZB)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1097ZP)
- ABB Cable Connector, 1-1/4 In, Straight (TCF125-109AL)
- RACO Liquidtight Connector, 3-1/2", Steel (3414)
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- ABB Liquid Tight Connector, 3/4in., Silver (2932SST)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- Raychem Strain Relief Connector