Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Az90-1604Ai
Mfr # CW1292-000
Zoro # G505908143
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Cable Entry Diameter .01 “ .25 in
- Operating Temperature Range -65 “ 175 °C
- Style Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CW1292-000
- Zoro # G505908143
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .25 in |
Adapter Entry Size | 4 |
Connector Shell Size | 17, E |
Cable Diameter Range | .125 “ .2 in |
Details
Material | Aluminum |
Color | Black |
Operating Temperature Range | -65 “ 175 °C |
Style | Tinel-Lock Adapter |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
Adapter Angle | 90 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/20, D38999/46, D38999/47, D38999/42, D38999/24, D38999/26, D38999/40 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W |
Termination Device Included | TR04AI |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Overbraid Termination | Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Large-Volume Atex Purge System Type Y, Z (ATEX3003YZHM)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327653)
- PARTNERS BRAND Beaded Security Ties, 5", White, 5000/Case (CTBS5A)
- HALTEC Green Plastic Sealing Valve Cap, PK1000 (A-100-VC-8G)
- HUBBELL WIRING DEVICE-KELLEMS Low Profile Cord Connector Locknuts, Nylon, NPT, 1/2" Thread Size, Black, Liquid Tight (31622003L)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023CR)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057ZP)
- Raychem Strain Relief Connector