Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Az90-1006Ai
Mfr # EB9472-000
Zoro # G905908033
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Overbraid Termination Tinel-Lock Ring
- Cable Entry Diameter .01 “ .38 in
- Adapter Plating Material Zinc Nickel (ASTM B841) Chromate Chemical Conversion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # EB9472-000
- Zoro # G905908033
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .38 in |
Connector Shell Size | B, 11 |
Cable Diameter Range | .188 “ .3 in |
Adapter Entry Size | 6 |
Details
Material | Aluminum |
Color | Black |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
Adapter Angle | 90 |
Salt Spray Resistance | 500 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Termination Device Included | TR06AI |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W |
Connector Detail Specification Number | D38999/47, D38999/46, D38999/40, D38999/42, D38999/24, D38999/20, D38999/26 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Solid Covers, Fits 2200x600mm, Lt Gray, (PCS226)
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 4pin (E57G-12UNN4-Q)
- ABB M2SSK2-102, 2 FIX POS, KEY REM B, CODE 72 (M2SSK2-102)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-100)
- ABB Cable Connector, 3/4 In, Straight (TCF075-40AL)
- MAKITA 682502-4 Cord Guard / Strain Reliever (682502-4)
- APPLETON ELECTRIC Cable Connector, HazLoc, Explosion, 1/2In (TMCX050A)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- KILLARK Cable Connector, 2.30" L, 1/2"Hub Trade (MC1C)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG7 (LNP7B)
- Raychem Strain Relief Connector