Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Az00-1814Ai
Mfr # CV5406-000
Zoro # G105908031
product price: $103.99
/ea
Sold in multiples of 50 for $5,199.50
Free Shipping & Returns
$5,199.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- TE Adapter Code 40
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Cable Entry Diameter .01 “ .88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CV5406-000
- Zoro # G105908031
- Country of Origin Unknown
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .88 in |
Connector Shell Size | F, 19 |
Adapter Entry Size | 14 |
Cable Diameter Range | .438 “ .7 in |
Details
Material | Aluminum |
Color | Black |
TE Adapter Code | 40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | D38999/46, D38999/24, D38999/42, D38999/20, D38999/47, D38999/26, D38999/40 |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W |
Style | Tinel-Lock Adapter |
Termination Device Included | TR14AI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, B Curve (FAZ-B10/1-SP)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- SIEMENS Miniature Circuit Breaker, BL Series 25A, 3 Pole, 240V AC (B325)
- RACO Cord Connector, Silver, 2-3/64" L, Aluminum (4803-5)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375 (RSR-006)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1059GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1017)
- RACO Cord Connector, 2-9/16" L, 1/2" Conduit (3745-1)
- APPLETON ELECTRIC Cable Connector, 2-1/2 In, Straight, Silver (TC250197)
- Raychem Strain Relief Connector