Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ac90-2014Ai
Mfr # 747475-000
Zoro # G405812038
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Cable Entry Diameter .01 “ .88 in
- Adapter Entry Size 14
- Adapter Plating Material Electroless Nickel (AMS-C-26074)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 747475-000
- Zoro # G405812038
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .88 in |
Adapter Entry Size | 14 |
Connector Shell Size | G, 21 |
Cable Diameter Range | .438 “ .7 in |
Details
Material | Aluminum |
Color | Bright |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/26, D38999/47, D38999/46, D38999/20, D38999/40, D38999/42, D38999/24 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR14AI |
Style | Tinel-Lock Adapter |
Adapter Angle | 90 |
Salt Spray Resistance | 48 Hr |
Operating Temperature Range | -65 “ 200 °C |
Overbraid Termination | Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Red (160104-100)
- RACO Right Angle Clamp, Size 1-1/2" (2356RC)
- LUTRON Dimmer, Maestro, CFL/LED, Black (MACL-153M-BL)
- NVENT HOFFMAN Protek Single-Door, Ul and Nema Type 4 (PTRS242424G4)
- L.H. DOTTIE L.H. Dottie 1'' Nylon Strain Relief Connector, 10PK (NSR100L)
- ABB Liquid Tight Connector, 3/4in., Silver (2931SST)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- CALBRITE Cord Connector, 0.18-0.25 in. Cord Range (S40502GR00)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- Raychem Strain Relief Connector