Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ac90-1207Bi
Mfr # D46791-000
Zoro # G205811903
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Cable Entry Diameter .01 “ .44 in
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Adapter Plating Material Electroless Nickel (AMS-C-26074)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # D46791-000
- Zoro # G205811903
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .44 in |
Connector Shell Size | 13, C |
Adapter Entry Size | 7 |
Cable Diameter Range | .219 “ .35 in |
Details
Material | Aluminum |
Color | Bright |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Termination Device Included | TR07BI |
Salt Spray Resistance | 48 Hr |
Connector Detail Specification Number | D38999/46, D38999/24, D38999/40, D38999/20, D38999/47, D38999/42, D38999/26 |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W |
Operating Temperature Range | -65 “ 200 °C |
Overbraid Termination | Tinel-Lock Ring |
Adapter Angle | 90 |
Style | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Circuit Breaker, XT1H Series 70A, 3 Pole, 347V AC (XT1HU3070AFF000XXX)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- GE Miniature Circuit Breaker, THQB Series 100A, 3 Pole, 240V AC (THQB32100)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-25)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (40A2F1255)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG11 (LNP11B)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200197)
- RACO Liquidtight Connector, 3/8", Insul Zinc (3511DC)
- REMKE Dome Cap, Blind Stop Plug, PG16, Gray (RBP16-GY)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- Raychem Cord Grips