Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ac00-2410Ai
Mfr # 308763-000
Zoro # G005811387
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Overbraid Termination Tinel-Lock Ring
- Connector Detail Specification Number D38999/20, D38999/46, D38999/42, D38999/26, D38999/47, D38999/40, D38999/24
- Cable Entry Diameter .01 “ .63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 308763-000
- Zoro # G005811387
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .63 in |
Cable Diameter Range | .313 “ .5 in |
Adapter Entry Size | 10 |
Connector Shell Size | 25, J |
Details
Material | Aluminum |
Color | Bright |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | D38999/20, D38999/46, D38999/42, D38999/26, D38999/47, D38999/40, D38999/24 |
Operating Temperature Range | -65 “ 200 °C |
Termination Device Included | TR10AI |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
TE Adapter Code | 40 |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Salt Spray Resistance | 48 Hr |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 60 A Amps, 120/208V AC, Flush Mount, Single Outlet, 18-60R, Black (HBL7301A)
- EATON Ovrload Rely, 4 to 6A, Class 10, Bimetallic (XTOM006AC1)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD202410)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EN67)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1063)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022CR)
- Raychem Cord Grips