Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ac00-2212Ai
Mfr # 746049-000
Zoro # G605811787
product price: $156.99
/ea
Sold in multiples of 38 for $5,965.62
Free Shipping & Returns
$5,965.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Overbraid Termination Tinel-Lock Ring
- Cable Entry Diameter .01 “ .75 in
- TE Adapter Code 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 746049-000
- Zoro # G605811787
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .75 in |
Cable Diameter Range | .375 “ .6 in |
Connector Shell Size | 23, H |
Adapter Entry Size | 12 |
Details
Material | Aluminum |
Color | Bright |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Style | Tinel-Lock Adapter |
Termination Device Included | TR12AI |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 200 °C |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W |
Connector Detail Specification Number | D38999/42, D38999/47, D38999/40, D38999/26, D38999/46, D38999/24, D38999/20 |
Salt Spray Resistance | 48 Hr |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 16 Gauge, Green, 100ft. (230305-100)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A8064NFSS)
- PARTNERS BRAND UV Cable Ties, 250#, 36", Black, 100/Case (CTUV36250)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4961AL)
- ABB Liquid Tight Connector, 3/4in., Silver (2931SST)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1046)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- Raychem Cord Grips