Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ac00-2210Ai
Mfr # 609991-000
Zoro # G505811900
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Adapter Plating Material Electroless Nickel (AMS-C-26074)
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 609991-000
- Zoro # G505811900
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .313 “ .5 in |
Cable Entry Diameter | .01 “ .63 in |
Adapter Entry Size | 10 |
Connector Shell Size | H, 23 |
Details
Material | Aluminum |
Color | Bright |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR10AI |
Style | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Operating Temperature Range | -65 “ 200 °C |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/47, D38999/24, D38999/46, D38999/40, D38999/42, D38999/26, D38999/20 |
Salt Spray Resistance | 48 Hr |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-O/B)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Orange (WL904-10-ORANGE)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic, Standards: CE, CSA, UL (10250TB62)
- LINEMASTER General Purpose Foot Switch, SPDT, Momentary, 125/250V AC, 1, 20, Cast Iron, Black (632-S)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2in, Straight (SHC1058)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037ZP)
- ABB Cable Connector, 1 In, Straight (TCF100-100AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059ZP)
- Raychem Strain Relief Connector