Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ac00-1812Ai
Mfr # 248609-000
Zoro # G405908021
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Salt Spray Resistance 48 Hr
- Operating Temperature Range -65 “ 200 °C
- Pluggable I/O Accessory Type Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 248609-000
- Zoro # G405908021
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 12 |
Cable Diameter Range | .375 “ .6 in |
Connector Shell Size | 19, F |
Cable Entry Diameter | .01 “ .75 in |
Details
Material | Aluminum |
Color | Bright |
Salt Spray Resistance | 48 Hr |
Operating Temperature Range | -65 “ 200 °C |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR12AI |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector Detail Specification Number | D38999/47, D38999/40, D38999/20, D38999/46, D38999/26, D38999/42, D38999/24 |
Style | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mechanical Lugs (AL400LA)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 5A, 600V AC, Non-Indicating (LSRK005)
- PANDUIT 11.5" L Cable Tie BK, 100PK (PLT3S-C0)
- LEVITON Locking Plug (2331)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1090)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023SS)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020ZP)
- Raychem Cord Grips