Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ac00-1610Ai
Mfr # 761191-000
Zoro # G505908051
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Connector Detail Specification Number D38999/47, D38999/20, D38999/40, D38999/46, D38999/42, D38999/24, D38999/26
- Cable Diameter Range .313 “ .5 in
- Connector General Specification Number MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 761191-000
- Zoro # G505908051
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .313 “ .5 in |
Cable Entry Diameter | .01 “ .63 in |
Connector Shell Size | 17, E |
Adapter Entry Size | 10 |
Details
Material | Aluminum |
Color | Bright |
Connector Detail Specification Number | D38999/47, D38999/20, D38999/40, D38999/46, D38999/42, D38999/24, D38999/26 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Operating Temperature Range | -65 “ 200 °C |
Salt Spray Resistance | 48 Hr |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Termination Device Included | TR10AI |
Style | Tinel-Lock Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG5352W)
- IDEAL Shrink Tubing, 0.75in ID, Black, 6in, PK5 (46-347)
- MIDWEST FASTENER Power Tools Toggle Switches 2PK (65191)
- EATON B-LINE Wire Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Nail Plate (BM3M)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Blk (NHC1010)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- Raychem Cord Grips