Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ac00-1408Bi
Mfr # 317377-000
Zoro # G005908070
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Connector Detail Specification Number D38999/46, D38999/42, D38999/24, D38999/47, D38999/26, D38999/40, D38999/20
- Adapter Plating Material Electroless Nickel (AMS-C-26074)
- Connector General Specification Number MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 317377-000
- Zoro # G005908070
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .5 in |
Cable Diameter Range | .25 “ .4 in |
Connector Shell Size | D, 15 |
Adapter Entry Size | 8 |
Details
Material | Aluminum |
Color | Bright |
Connector Detail Specification Number | D38999/46, D38999/42, D38999/24, D38999/47, D38999/26, D38999/40, D38999/20 |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W |
Operating Temperature Range | -65 “ 200 °C |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Termination Device Included | TR08BI |
Salt Spray Resistance | 48 Hr |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (RPF2AJD)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 10 ft. 2"L, 2.13"W (HBLPP10IGAI)
- RACO Locknut, 2", Steel, Non Ul (1198)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1004GPK25)
- MAKITA 682505-8 Cord Guard / Strain Reliever (682505-8)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019CR)
- RACO Liquidtight Connector, 3/8", Insul Zinc (3511DC)
- Raychem Cord Grips