Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ac00-1408Ai
Mfr # 799695-000
Zoro # G705811991
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Adapter Plating Material Electroless Nickel (AMS-C-26074)
- Termination Device Included TR08AI
- Connector Shell Size D, 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 799695-000
- Zoro # G705811991
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | D, 15 |
Cable Diameter Range | .25 “ .4 in |
Cable Entry Diameter | .01 “ .5 in |
Adapter Entry Size | 8 |
Details
Material | Aluminum |
Color | Bright |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Termination Device Included | TR08AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Style | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W |
Operating Temperature Range | -65 “ 200 °C |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Salt Spray Resistance | 48 Hr |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | D38999/42, D38999/40, D38999/24, D38999/26, D38999/20, D38999/47, D38999/46 |
TE Adapter Code | 40 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS63FB)
- 3M Scotchlok 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU14-10FX)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP606AWW)
- APPLETON ELECTRIC Conduit Outlet Body, X, 3/4 In. (GRFX75-A)
- AMPHENOL 38999S3 B/S STRT SHRK CAD OD (M850496911W)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1041G)
- AMPHENOL 38999S3 BAND STRT 9 NI (M85049889N03)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1015)
- Raychem Strain Relief Connector