Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ac00-1404Ai
Mfr # 426593-000
Zoro # G005811042
product price: $144.99
/ea
Sold in multiples of 40 for $5,799.60
Free Shipping & Returns
$5,799.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Connector General Specification Number MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W
- Style Tinel-Lock Adapter
- Operating Temperature Range -65 “ 200 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 426593-000
- Zoro # G005811042
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .25 in |
Connector Shell Size | D, 15 |
Cable Diameter Range | .125 “ .2 in |
Adapter Entry Size | 4 |
Details
Material | Aluminum |
Color | Bright |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W |
Style | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 200 °C |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Termination Device Included | TR04AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Salt Spray Resistance | 48 Hr |
Connector Detail Specification Number | D38999/47, D38999/40, D38999/42, D38999/24, D38999/20, D38999/26, D38999/46 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 100A, 2 Pole, 120/240V AC (CH2100)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U50)
- EATON Cutler-Hammer Mushroom Head, 30mm, Yellow, Metal (10250TJ64)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-5B)
- ABB Liquid Tight Connector, 1/2in., Silver (2920SST)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Red (SHC1031)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Black (SECP7BA)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023ZP)
- Raychem Strain Relief Connector