Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ac00-1207Ai
Mfr # 627933-000
Zoro # G105811898
product price: $115.99
/ea
Sold in multiples of 50 for $5,799.50
Free Shipping & Returns
$5,799.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
- TE Adapter Code 40
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 627933-000
- Zoro # G105811898
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | C, 13 |
Adapter Entry Size | 7 |
Cable Entry Diameter | .01 “ .44 in |
Cable Diameter Range | .219 “ .35 in |
Details
Material | Aluminum |
Color | Bright |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
TE Adapter Code | 40 |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Salt Spray Resistance | 48 Hr |
Connector Detail Specification Number | D38999/46, D38999/42, D38999/26, D38999/47, D38999/24, D38999/20, D38999/40 |
Operating Temperature Range | -65 “ 200 °C |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR07AI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Pressure Switch, (2) SPST, 0 to 5800 psi (PK6220)
- ZORO SELECT Channel Beam Clamp, Gold (V622Y)
- LEESON 0.75 Hp Scr Motor, 1750 Rpm, 90 V, 56C Frame, Tefc, 098032.00 (098032.00)
- ZORO SELECT 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (70530NP)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Black Grommet), 5PK (SR100C1050)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight (SHC1054ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Black (SEC38BA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SEC75BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022SS)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022ZP)
- Raychem Cord Grips