Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ac00-1205Ai
Mfr # 161565-000
Zoro # G105810969
Sold in multiples of 50 for $5,399.50
Free Shipping & Returns
$5,399.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Cable Entry Diameter .01 “ .31 in
- Adapter Plating Material Electroless Nickel (AMS-C-26074)
- Connector Detail Specification Number D38999/20, D38999/26, D38999/42, D38999/46, D38999/40, D38999/24, D38999/47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 161565-000
- Zoro # G105810969
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .31 in |
Adapter Entry Size | 5 |
Cable Diameter Range | .156 “ .25 in |
Connector Shell Size | 13, C |
Details
Material | Aluminum |
Color | Bright |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Connector Detail Specification Number | D38999/20, D38999/26, D38999/42, D38999/46, D38999/40, D38999/24, D38999/47 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Operating Temperature Range | -65 “ 200 °C |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR05AI |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W |
TE Adapter Code | 40 |
Salt Spray Resistance | 48 Hr |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD MOTORS Transformer, 120/208 - 240 24Vout 40Va (PF42440)
- HAMMOND 2U 18D VENTED RACK SHELF (RASV190318BK1)
- GE HUB UNIVERSAL 1-1/2"" (TC150P)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97383)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1052)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Straight, Aluminum, 1-5/8 in L, 1/2 in MNPT, Silver, Blue Color Code (SHC1023)
- RACO Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32" (2462)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312 (RSR-2105)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SEC75BA)
- Raychem Strain Relief Connector