Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ab90-2216Bi
Mfr # 464315-000
Zoro # G705811090
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Termination Device Included TR16BI
- Operating Temperature Range -65 “ 175 °C
- Connector Detail Specification Number D38999/20, D38999/47, D38999/42, D38999/46, D38999/24, D38999/26, D38999/40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 464315-000
- Zoro # G705811090
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .5 “ .8 in |
Cable Entry Diameter | .01 “ 1 in |
Connector Shell Size | H, 23 |
Adapter Entry Size | 16 |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Included | TR16BI |
Operating Temperature Range | -65 “ 175 °C |
Connector Detail Specification Number | D38999/20, D38999/47, D38999/42, D38999/46, D38999/24, D38999/26, D38999/40 |
Adapter Angle | 90 |
Style | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W |
TE Adapter Code | 40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 110V DC Coil Volts, Square, 8 Pin, DPDT (5YR09)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- SCHNEIDER ELECTRIC Replacement Rotary Handle, Black (VLSHA7)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO, QD (IIS228)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023ZP)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4972NM)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023SS)
- Raychem Strain Relief Connector