Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ab00-2424Ai
Mfr # CF0461-000
Zoro # G605811954
product price: $136.99
/ea
Sold in multiples of 19 for $2,602.81
Free Shipping & Returns
$2,602.81
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Operating Temperature Range -65 “ 175 °C
- Connector Detail Specification Number D38999/26, D38999/24, D38999/47, D38999/40, D38999/42, D38999/20, D38999/46
- TE Adapter Code 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CF0461-000
- Zoro # G605811954
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 25, J |
Cable Diameter Range | .75 “ 1.2 in |
Cable Entry Diameter | .01 “ 1.5 in |
Adapter Entry Size | 24 |
Details
Material | Aluminum |
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C |
Connector Detail Specification Number | D38999/26, D38999/24, D38999/47, D38999/40, D38999/42, D38999/20, D38999/46 |
TE Adapter Code | 40 |
Termination Device Included | TR24AI |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W |
Salt Spray Resistance | 500 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Style | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (A12R126HCR)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB50N011F2)
- W BOX RWAY CONN 1-1/4in END CAP, 4PK (0E-125ECW4)
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 6.4-32A, 600VAC (LR9D32)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020CR)
- CALBRITE Cord Connector, 0.12-0.18 in. Cord Range (S40501GR00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022CR)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- Raychem Cord Grips