Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ab00-2414Bi
Mfr # 469059-000
Zoro # G105811829
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Connector Shell Size J, 25
- Termination Device Type Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
- Cable Entry Diameter .01 “ .88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 469059-000
- Zoro # G105811829
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | J, 25 |
Cable Entry Diameter | .01 “ .88 in |
Adapter Entry Size | 14 |
Cable Diameter Range | .438 “ .7 in |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR14BI |
Style | Tinel-Lock Adapter |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector Detail Specification Number | D38999/46, D38999/20, D38999/40, D38999/47, D38999/26, D38999/24, D38999/42 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Operating Temperature Range | -65 “ 175 °C |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Polypro, Type 4x, 12.08x10.08x6.35, Poly (A12106PHCW)
- RED DOT Weatherproof Cover, 2 Gang, Rectangular, PVC (2CKPM-W)
- VYNCKIER Enclosure (VJ1008HWPL1)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl, Tg (CJ688TGYL)
- RACO Liquidtight Conn, Grnd Lug, 3-1/2", Irn (3524-3)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- RACO Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32" (2462)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Gray (SECP11GA)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- Raychem Cord Grips