Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ab00-2214Ai
Mfr # 996016-000
Zoro # G005811998
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Connector Shell Size 23, H
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
- Cable Diameter Range .438 “ .7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 996016-000
- Zoro # G005811998
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 23, H |
Cable Diameter Range | .438 “ .7 in |
Adapter Entry Size | 14 |
Cable Entry Diameter | .01 “ .88 in |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W |
Style | Tinel-Lock Adapter |
Termination Device Included | TR14AI |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/24, D38999/42, D38999/26, D38999/46, D38999/40, D38999/47, D38999/20 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Current Sens Relay, 1 to 20A, Self Powered (CSW/LED)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- ZORO SELECT Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 15-50R, Black (8450FR)
- MURR ELEKTRONIK M12 FEMALE STRAIGH FIELD-WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12901-0000000)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Black (SECP7BA)
- ABB Liquid Tight Connector, 1 in., Silver (2940SST)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032)
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- Raychem Strain Relief Connector