Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ab00-2014Bi
Mfr # 838913-000
Zoro # G505811887
product price: $153.99
/ea
Sold in multiples of 38 for $5,851.62
Free Shipping & Returns
$5,851.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
- Connector Shell Size G, 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 838913-000
- Zoro # G505811887
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | G, 21 |
Cable Entry Diameter | .01 “ .88 in |
Cable Diameter Range | .438 “ .7 in |
Adapter Entry Size | 14 |
Details
Material | Aluminum |
Color | Olive Drab |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | D38999/20, D38999/42, D38999/24, D38999/40, D38999/26, D38999/46, D38999/47 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
TE Adapter Code | 40 |
Operating Temperature Range | -65 “ 175 °C |
Style | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR14BI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA (8000-84410-3331000)
- SQUARE D Miniature Circuit Breaker, QHB Series 30A, 2 Pole, 120/240V AC (QHB230)
- KLEIN TOOLS Replacement Tip for Digital Probe (VDV999-070)
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (BP/NON-60)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Blue (SHC1039)
- RACO Cord Connector, Silver, 3-1/4" L, Iron (3795-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012)
- RACO Cord Connector, Silver, 2-5/16" L, Straight (4804-1)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- Raychem Cord Grips